Beli baterai 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Stand Magnifieratribut:
- Arm Length (mm): 350
- Base Dimensions (mm): Width 73 x Depth 90
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 90
- Magnification: 2.5x
- Purpose of Use: Assembly and inspection of parts and so on.
- Type: Flexible Type
- Weight (g): 890
- monotaro Magnifying Lens (Magnifying Glass)Deskripsi:Produk ini juga sering disebut dengan Magnifying glassatribut:
- Use: For Negative and Positive Film Inspection
- TRUSCO Head Type Magnifieratribut:
- Finishing Material: Lens Construction-Material x2.3: Glass and x3.3:Glass + Acrylics
- Magnification: 2.3 times, 3.3 times (two steps)
- Purpose of Use: Precision work requiring the use of both hands.
- Weight (g): 190
- TRUSCO Magnifier (High Magnification Type)atribut:
- Finishing Material: Lens: Glass
- Lens Diameter (phi mm): 28
- Magnification: 10
- Purpose of Use: For precision parts check, small letters such as books etc.
- Type: High Magnification Loupe
- Weight (g): 38
- Energizer Baterai Alkalineatribut:
- Size: AAAA
- Voltage (V): 1.5
- Blister Pack: Shrink Pack 2 pcs
- monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety)atribut:
- Shape: Single-Lens Type
- Lens Color: Clear
- Color: Clear
- Function: Glasses can be used together, impact resistance
- Lens: No processing
- Mass (g): About 44
- Material: Polycarbonate
- Use: For protection from flying objects from the front and sides.
- TRUSCO MagnifierDeskripsi:General extended inspection.atribut:
- Finishing Material: Lens: Glass
- Purpose of Use: For general expansion inspection.
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- TRUSCO High Magnification Loupe X6 Blackatribut:
- Material: Lens: glass, acrylic body: ABS
- Finishing Material: Lens: Glass
- Weight (g): 43
- Type: Pocket magnifier
- Lens Diameter (phi mm): 30
- Magnification: 6
- Purpose of Use: For precision work.
- TRUSCO Scale Loupe (With Graduations)atribut:
- Dimensions (Diameter phi x Height H) (mm): 35 x 43
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 28
- Magnification: Ten times
- Measuring Range (mm) : 10
- Minimum Indication (mm): 0.2
- Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
- Weight (g): 20
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- monotaro Scale Loupe (Kaca Pembesar)Deskripsi:Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.atribut:
- Type: Scale Loupe
- Lens Diameter (mm): 30
- Magnification: 6
- Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
- Material: Lens / Green glass frame / Steel
- monotaro Magnifier Magnifier (Kaca Pembesar)Deskripsi:It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.atribut:
- Type: Stand Magnifier (with magnet)
- Overall Length (mm): 460
- Adsorption Ability (N): 800
- ABC (Battery) Baterai Alkaline AAA (A3)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Oxford Precision Rm105 Reading Magnifieratribut:
- Lens Diameter (mm): 89
- TRUSCO LED Flashlight Magnifieratribut:
- Continuous Operating Time (hour): 30 (Manganese Dry Cell)
- Length (mm): 180
- Lens: Acrylic Glass (Two-Ply)
- Lens Size (mm): 30
- Magnification: 10
- Measuring Range (mm) : 20
- Minimum Indication (mm): 0.5
- Power: AA Batteries x 2 (Sold Separately)
- Purpose of Use: For inspection in dark places.
- Replacement Bulb: Can not be replaced
- LEAF Magnifying Lens with LightDeskripsi:Usage:(When the light source is poor) inspection and measurement of in a dark place.atribut:
- Purpose of Use: Inspection and measurement in dark places (or where light source is limited).
- LEAF Exclusive Exchange Scaleatribut:
- Weight (g): 70
- Overall Height (mm): 52
- Lens Diameter (phi mm): 21
- Minimum Indication (mm): 0.1
- Material (Lens): Glass
- Magnification (times): 10
- Measuring Range (mm) : 25
- Outer Diameter d (mm): About 42
- Purpose of Use: Ideal for measuring various inspection objects.
Daftar Harga baterai 1 Terbaru March 2026
| TRUSCO Stand Magnifier | Rp759.900 |
| monotaro Magnifying Lens (Magnifying Glass) | Rp149.900 |
| TRUSCO Head Type Magnifier | Rp609.900 |
| TRUSCO Magnifier (High Magnification Type) | Rp549.900 |
| Energizer Baterai Alkaline | Rp94.900 |
| monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety) | Rp21.900 |
| TRUSCO Magnifier | Rp119.900 |
| monotaro Substantial Microscope (Mikroskop) | Rp3.499.900 |
| TRUSCO High Magnification Loupe X6 Black | Rp479.900 |
| TRUSCO Scale Loupe (With Graduations) | Rp399.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)




















































































































































/P101001046-3.jpg)

/P101000653-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/monotaro%20Safety%2FProtection%20Glasses%20All%20Clear%20Single-Lens%20Type%20(Kacamata%20Safety)/lkP105435776-5.jpg)

/p2P101562902-8.jpg)

/P101000650-1.jpg)
%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)
/dfP102244483-6.jpg)
/iuP102244678-3.jpg)
%20Baterai%20Alkaline%20AAA%20(A3)/5mP102267202-6.jpg)